Serin® Single Handle Multi Shower Faucet in Polished Chrome Trim Only

Part #ATU064501002  |  Item #7777005  |  Manufacturer Part #TU064501.002

$ 211.90 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes One-Piece Cartridge: Simplifies installation and maintenance.
  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.1016]

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: Flash™ RU101

Built-In Grinder: No

CEC Compliant: Not for Sale in CA

CSA Certified: [CSA B125.1, CSA B125.16]

Cartridge Type: Pressure Balance

Collection: Serin®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 8-3/4 in

EPA Compliant: No

End Connection 1: NPT

End Connections: NPT

Escutcheon Height: 7-1/4 in

Escutcheon Width: 7-1/4 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Part Type: Trim

Faucet Valve Type: [Ceramic Disc, Mixing]

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 gpm

Handle Material: Metal

Handle Type: Lever

Height: 7-5/16 in

Length: 8-3/4 in

Material: Stainless Steel

NSF Certified: Yes

Number of Handles: Single Handle

Product Type: Shower Trim

Shower Arm Reach: 8-3/4 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Multi

Size: 8-3/4 in x 7-5/16 in

Spray Type: [Full, Jet, Rain]

Trim Only: Yes

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Width: 7-5/16 in