Single Lever Handle Diverter Trim Kit in Satin Nickel - PVD
Serin® Single Lever Handle Diverter Trim Kit in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use w/ R420 or 430 Rough Diverter Valve
- Metal lever handle
- Trim only
- ADA Compliant
- LESS Valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Serin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-1/16 in
- EPA Compliant:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-1/16 in
- IAPMO Listed -:
- No
- Length:
- 2-1/16 in
- Material:
- Copper
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Size:
- 2-1/16 in x 2-3/4 in
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in