Serin® Single Lever Handle Thermostatic Valve Trim Only in Polished Chrome

Part #AT064730002  |  Item #4297665  |  Manufacturer Part #T064730.002

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim only
  • Fits R510 or R530 thermostatic rough shower valve
  • Metal wall escutcheon
  • Metal knob Handle
  • LESS Valve
  • ADA Compliant
  • Must be used with On/Off Volume Control Valves

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Brand Model Compatibility: R530 Rough Valve

Built-In Grinder: No

Cartridge Type: Thermostatic

Collection: Serin®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Height: 6-19/32 in

Faucet Part Type: Valve Trim

Handle Type: Lever

Height: 6-19/32 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Zinc

NSF Certified: Yes

Number of Handles: Single Handle

Sink Material: Brass

Trim Only: Yes

Valve Trim Type: Thermostatic

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 6-4/5 in