American Standard Serin® Two Handle Roman Tub Faucet in Polished Chrome

A2064901002

Manufacturer Part #: 2064901.002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Valve cartridge assures a lifetime of drip-free performance
  • Rigid brass and copper waterway below deck provided for 12" installations, can be cut for 8" installations
  • Handle-alignment system for fine tuning the handle position
  • Personal shower with a 6-1/2' hose
  • Quarter-turn washerless ceramic disc valve cartridges
  • Maximum flow rate: 1.8 gpm/6.8 Lpm
  • Includes metal lever handles and cast brass spout

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Center Size
10 in
Collection
Serin®
Faucet Connection Size
3/4 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
2.5 gpm
Hand Shower Flow Rate
2.5
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
4 Hole
Spout Reach
9-1/2 in
Spout Type
Standard
Trim Only
No
Tub Spout Reach
9-1/2 in
Tub Spout Type
Diverter
Type
A2064901002
WaterSense Labeled
No
Width
13-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday