Serin® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #A2064451002  |  Item #4297742  |  Manufacturer Part #2064451.002

$ 274.95 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Valve cartridge assures a lifetime of drip-free performance
  • Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
  • All brass grid drain body with 1-1/4" (32mm) tailpiece
  • Wall-mount faucet design
  • Sharp and modern wall-mount faucet design
  • ADA Compliant for handicap accessible use

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Cartridge Type: [Volume Control, Ceramic]

Center Size: 8 in

Collection: Serin®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 9-1/4 in

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Widespread

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 9-1/4 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Size: 9-1/4 in x 12 in

Spout Height: 1 in

Spout Reach: 9-1/4 in

Spout Type: Standard

Toilet Bowl Length: 9-1/4 in

Trim Only: No

Valve Type: Volume Control Valve

WaterSense Labeled: Yes

Width: 12 in