Serin® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #A2064831002  |  Item #4669662  |  Manufacturer Part #2064831.002

$ 274.95 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Valve cartridge assures a lifetime of drip-free performance
  • Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
  • Speed Connect® drain makes installation easy with less parts for a quick installation
  • No adjustments required - seals the first time, every time
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • LIMITED LIFETIME WARRANTY - Product function and finish is guaranteed to be free from defect. See warranty for details.

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Cartridge Type: Ceramic, Volume Control

Center Size: 8 in

Collection: Serin®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 6-9/16 in

EPA Compliant: No

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Fitting Size 1: 3-1/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3-1/4 in x 1/2 in

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Type: Lever

Height: 9-9/16 in

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

Length: 6-9/16 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Size: 6-9/16 in x 18 in

Spout Height: 6-3/8 in

Spout Reach: 5-1/2 in

Spout Type: High Arc

Trim Only: No

Valve Type: Volume Control Valve

WaterSense Labeled: Yes

Width: 18 in