Serin® Valve Trim in Brushed Nickel

Part #ATU064500295  |  Item #7776985  |  Manufacturer Part #TU064500.295

$ 218.40 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes One-Piece Cartridge: Simplifies installation and maintenance.
  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge.
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation.
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions.
  • Integrated Check Valves: Engineered to eliminate cross flow.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
  • Metal wall escutcheon
  • Metal lever handle; For Use with Flash Shower Rough-In Valves

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.1016

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: Flash™ Rough-In Valves

Built-In Grinder: No

CSA Certified: CSA B125.1, CSA B125.16

Collection: Serin®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

EPA Compliant: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Escutcheon Height: 7-1/4 in

Escutcheon Width: 7-1/4 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Part Type: Valve Trim

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 GPM

Handle Type: Lever

Height: 7-1/2 in

Installation Type: Wall Mount

Material: Metal

NSF Certified: Yes

Number of Handles: Single Handle

Size: 7-1/4 in

Trim Only: Yes

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Width: 7-1/4 in