American Standard Serin® Vertical Bidet Faucet in Polished Chrome

A2064401

Manufacturer Part #: 2064401.002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Durable and ideal for prolonged contact with water
  • Ceramic disc valve cartridges for a lifetime of drip-free performance
  • Speed Connect® drain has less parts for a quick installation
  • Diverter controls water flow between douche spray and flushing rim
  • No adjustments required - seals the first time, every time
  • Flexible stainless steel cable – installs effortlessly in tight spaces
  • Lifetime finish won't tarnish or scratch

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
CSA B125
Center Size
8 in - 12 in
Collection
Serin®
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Top Mount
Faucet Type
Widespread
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Standard
Trim Only
No
Type
A2064401002
WaterSense Labeled
No
Width
12-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday