Serin® Volume Control Valve Trim with Single Lever Handle in Satin Nickel - PVD

Part #AT064700295  |  Item #4330157  |  Manufacturer Part #T064700.295

$ 72.80 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim only
  • Metal lever handle
  • Metal Lever Handle
  • LESS Valve
  • ADA Compliant
  • R 701, R711 product page

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125

Collection: Serin®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

EPA Compliant: No

Faucet Part Type: Trim

Faucet Valve Type: Tub & Shower Volume Control Valve

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: Yes

Number of Handles: Single Handle

Sink Material: Brass

Trim Only: Yes

Valve Trim Type: Volume Control

WaterSense Labeled: No