Serin® Wall Mount Bathroom Sink Faucet in Brushed Nickel

Part #AT06B302295  |  Item #7256300  |  Manufacturer Part #T06B302.295

$ 425.88 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Self-adjusting sensor automatically sets the activation range on start-up by evaluating sink size and other factors and will adjust range to adapt to changes in the bathroom environment
  • Hidden sensor in spout tip reduces vandalism and has a clean, streamlined style
  • Hygienic, touch-free operation
  • Adjustable spout reach easily adjustable from 6" to 9" from the wall to the outlet
  • Self-cleaning solenoid reduces maintenance with integral wiper spring that prevents clogging and run-on
  • Easy to service, integrated in-line strainer protects the solenoid from debris and is enclosed in removable debris cup for easy service
  • Safety timer helps prevent vandalism by turning off the faucet if the sensor is covered for 55 seconds or more
  • Fail-safe faucet automatically shuts off upon loss of power or dead battery and prevents costly excess water usage and potential flooding
  • Lead-Free: Faucet contains ≤ 0.25% total lead content by weighted average.

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Bathroom Faucet Type: Wall Mount

Brand Model Compatibility: Serin Wall-Mount Sensor-Operated

Built-In Grinder: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Center Size: 0 in

Collection: Serin®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: No

EPA Compliant: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 8-7/8 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Valve Type: Solenoid

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.5 gpm

Green: WaterSense, Yes

Installation Type: Deck Mount

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Holes: 1 Hole

Origin: Global

Spout Height: 3 in

Spout Reach: 8-7/8 in

Spout Type: Fixed

Spray Type: Laminar

Supply Lines Included: No

Vandal Resistant: Yes

WaterSense Labeled: Yes

Width: 2-3/4 in