American Standard Serin® Wall Mount Slip-On Diverter Spout for T064.50X, T064.552 and T064.558 Bath and Shower Trim Kits in Polished Chrome

AM9502850020A

Manufacturer Part #: M950285-0020A

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
T064.50X, T064.552 and T064.558 Bath and Shower Trim Kits
Collection
Serin®
Faucet Part Type
Tub Spout
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Spout Type
Diverter
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday