American Standard

Serin® Non-Diverting Tub Spout Polished Chrome

Part #A8888421  |  Manufacturer Part #8888421.002

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass construction
  • IPS connection: 1/2"

Documents

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Collection: Serin®

Faucet Part Type: Tub Spout

Faucet Type: Tub Spout Only

IAPMO Listed: No

Spout Type: Non-Diverter

WaterSense Labeled: No