1/2 in. CC Pressure Balancing Valve
This product has been replaced by
Manufacturer Part #R121
Seva™ 1/2 in. CC Pressure Balancing Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 288-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
- Adjustable hot limit safety stop reduces the risk of accidental scalding
- Cartridge assures a lifetime of drip-free performance
- Less screw driver stops
Specifications
- Built-in Stops:
- No
- Collection:
- Seva™
- Connection Type:
- CC
- Faucet Valve Type:
- Pressure Balancing
- NSF Certified:
- Yes
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve