Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Seva® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes brass wall escutcheon, metal lever handle, and showerhead with arm and flange
- Turbine spray
- Trim only
- Metal Lever Handle
- ADA Approved Lever Handle
- Coordinating Lavatory Faucet Available
- Pressure Balance Shower protects from scalding injury or cold shock
- Hot Limit Safety Stop protects from accidental scalding
- Brass wall escutcheon
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- R120 Series
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Seva®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 8 in
- Escutcheon Width:
- 7-1/8 in
- Faucet Part Type:
- Trim
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No