0 items

American Standard Colony® Single Lever Handle Shower Valve Trim

AT675501

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for rough-in valve mode R120, R120SS, R125, R125SS, R127 or R127SS (sold separately)
  • Includes brass wall escutcheon, metal lever handle, and FloWise showerhead with arm and flange
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Colony®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Material
Brass
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday