0 items

American Standard Serin® Shower Valve Trim with Single Lever Handle

AT064501

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Designed for use with R110, R110SS, R115, R115SS, R010, R015 rough valve body (sold separately)
  • Includes brass wall escutcheon, metal lever handle, and 3-function showerhead with arm and flange
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
Not for Sale in CA
Collection
Serin®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Brass
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Showerhead Function
3
Spout Reach
4-7/8 in
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday