Side Spray with Hose in Polished Chrome
This product has been replaced by
Manufacturer Part #M953670-0020A
Arch™ Side Spray with Hose in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand spray and hose
- For kitchen faucets
- Polished Chrome finish
- Easy to install
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- Arch Kitchen Faucets
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Arch™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Side Spray
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Weight:
- 5 lb