Silent Air Valve in White

Part #A7534640200A  |  Item #4729730  |  Manufacturer Part #753464-0200A

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Plastic construction
  • Used by plumbers to repair American Standard products

Specifications

Application: Repair

Built-In Grinder: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

IAPMO Listed: No

Length: 5-13/20 in

NSF Certified: No

UL Listed: No

Width: 4-7/10 in