American Standard
Single Handle Multi Shower Faucet in Legacy Bronze Trim Only
Part #ATU106507278 | Item #7776974 | Manufacturer Part #TU106507.278
Product Details
- Includes One-Piece Cartridge: Simplifies installation and maintenance.
- Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge.
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
Application: Residential
Brand Model Compatibility: Flash™ Rough-in Valves
Built-In Grinder: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.16
Color Finish: Legacy Bronze
Color Finish Category: Bronze Tones
Depth: 8-7/8 in
EPA Compliant: Yes
End Connection 1: NPT
End Connections: NPT
Escutcheon Height: 7-13/16 in
Escutcheon Width: 7-13/16 in
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
Faucet Part Type: Trim
Faucet Valve Type: [Ceramic Disc, Mixing]
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 1.75 gpm
Green: [Yes, WaterSense]
Handle Included: Yes
Handle Material: Metal
Handle Type: Lever
Height: 7-13/16 in
Installation Type: Wall Mount
Length: 8-7/8 in
Material: Zinc
NSF Certified: Yes
Number Of Jets: 3
Number of Handles: Single Handle
Origin: Global
Product Type: Shower Trim
Scald Guard: Yes
Shower Arm Reach: 5-1/2 in
Showerhead Flow Rate: 1.8 gpm
Showerhead Function: Multi
Size: 8-7/8 in x 7-13/16 in
Spray Type: [Rain, Full, Jet]
Style: Traditional
Toilet Bowl Length: 8-7/8 in
Trim Only: Yes
Valve Trim Type: Pressure Balancing
Valve Type: Pressure Balancing Valve
WaterSense Labeled: Yes
Weight: 3.44
Width: 7-13/16 in