0 items

American Standard Reliant 3® Single Lever Handle Centerset Lavatory Faucet

A7385004

Color Finish

Starting at $119.28
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold and reduces the risk of accidental scalding
  • Braided flexible stainless steel supply hose
  • Cartridge assures a lifetime of drip-free performance
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • No adjustments required - seals the first time, every time
  • Simple 1-person installation: faucet drops in from the top and quick spin nuts secure faucet in place
  • Speed Connect® drain has less parts for a quick installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Reliant 3®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Spout Height
2-5/8 in
Spout Reach
4-5/8 in
Spout Type
Low Arc
Trim Only
No
WaterSense Labeled
Yes
Width
6-1/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday