0 items

American Standard Colony® Pro Single Lever Handle Kitchen Faucet with Pull-Down Spray

A7074300

Color Finish

Starting at $231.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drip-free ceramic disc valves
  • Durable materials
  • Includes optional deckplate for 1 hole installation
  • Limited lifetime warranty
  • Multiple installation options for maximum flexibility
  • Pre-assembled color coded stainless steel supply hoses

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Colony® Pro
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
14-7/10 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Side Spray
No
Spout Height
7-9/10 in
Spout Reach
8-9/10 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No
Width
9-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday