0 items

American Standard Studio® Single Lever Handle Lavatory Faucet

A2590101

Color Finish

Starting at $198.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Faucet can be mounted on 4" centers using optional escutcheon (2064.101P) or single hole mounting method
  • Valve cartridge assures a lifetime of drip-free performance

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Studio®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
2-5/8 in
Spout Reach
4-7/16 in
Trim Only
No
WaterSense Labeled
Yes
Width
1-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday