0 items

American Standard Colony® Soft Single Lever Handle Pull-Out Kitchen Faucet

A4175100F15

Color Finish

Starting at $204.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Braided flexible supply hoses with 3/8" compression connectors
  • Can be mounted with or without supplied escutcheon plate
  • Metal lever handle
  • No visible button or toggle-simply pull down to switch from stream to spray
  • Pull-out spray with adjustable spray pattern
  • Spout height: 6"
  • Swivel spout

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Colony® Soft
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Flow Rate
2.2 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Spout Height
3-13/16 in
Spout Reach
9-3/8 in
Spout Type
Pull-Out
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday