0 items

American Standard Serin® Single Lever Handle Thermostatic Valve Trim Only

AT064730

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Trim only

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
American Standard R530 Rough Valve
Collection
Serin®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Brass
Handle Type
Lever
Height
6-19/32 in
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
6-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday