Single Threshold 60 x 34 in. Shower Base in Linen
Single Threshold 60 x 34 in. Shower Base in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single threshold unit
- Textured bottom pattern
- Acrylic with fiberglass reinforcement
- Available in a range of sizes
- Molded-in flood guard
- PVC shower drain with stainless steel drain plate
- Integral 3-sided, double tiling edge with water retention flange
- Integral self-leveling base
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 60-1/8 in
- Drain Location:
- Center
- EPA Compliant:
- No
- Height:
- 6-5/8 in
- IAPMO Listed -:
- No
- Length:
- 48 in
- Material:
- Acrylic
- NSF Certified:
- Yes
- Shape:
- Rectangular
- Shower Base Shape:
- Rectangle
- Size:
- 60-1/8 in x 34-1/8 in
- Threshold Height:
- 6-5/8 in
- WaterSense Labeled:
- No
- Width:
- 34 in