American Standard

Skyline 26 in. Floor Mount Vanity in Dark Chocolate

Part #A9425200322  |  Manufacturer Part #9425200.322

Color/Finish:
Dark Chocolate

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Skyline

Color Finish: Dark Chocolate

Color Finish Category: Browns

Height: 33 in

IAPMO Listed: No

Material: Hardwood

Width: 26 in