American Standard Slide Bar

A1660236

Color/Finish

Starting at $111.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable shower holder can be set at any height or position along the bar and angles up to 45°

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
EPA Compliant
No
Faucet Height
35-3/8 in
Faucet Mount
Deck Mount
Height
35-3/8 in
IAPMO Listed
No
Length
36 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday