0 items

American Standard Townsend® Slip-On Diverter Tub Spout

A8888093

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For 1/2" copper pipe
  • Length to center of spout end: 6-1/2"
  • Length to center of spout outlet: 6-1/2"
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Townsend®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
7-1/2 in
NSF Certified
No
Spout Type
Diverter
Type
Tub Spout
WaterSense Labeled
No
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday