American Standard

Soap/Lotion Dispenser Polished Chrome

Part #A4503115002  |  Manufacturer Part #4503115.002

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounts on countertop for convenience
  • Accommodates up to 1-1/2" thick counter tops
  • Soap can easily be replenished from above
  • Ideal way of dispensing liquid soap, detergent or hand lotion
  • Contains 500mL

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

IAPMO Listed: No

Installation Type: Deck Mount

Material: Metal

WaterSense Labeled: No