Soap/Lotion Dispenser Stainless Steel

You last purchased this on
 
American Standard

Soap/Lotion Dispenser Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Soap/Lotion Dispenser Stainless Steel

  • Fast #
  • Part #A4503115075
  • Item #4297386
  • Manufacturer Part #4503115.075
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Accommodates up to 1-1/2" thick counter tops
  • Soap can easily be replenished from above
  • Mounts on countertop for convenience
  • Accommodates up to 1-1/2" (38 mm) thick counter tops
  • 500 mL bottle
  • Contains 500mL
  • Ideal way of dispensing liquid soap, detergent or hand lotion
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
EPA Compliant:
No
IAPMO Listed -:
No
Installation Type:
Deck Mount
Material:
Metal
NSF Certified:
Yes
WaterSense Labeled:
No