Hand Shower in Polished Chrome
Soft Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handshower only
- Maximum flow rate: 1.5 gpm (5.7 Lpm)
- Easy to clean spray face
- Lightweight, ergonomic design for a sure grip even with wet, soapy hands
- Check valve prevents cross flow of hot and cold water
- Variable spray pattern adjustment can be done with a flick of the thumb, a true one-handed operation
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Soft
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.5 gpm
- Hose Included:
- No
- Length:
- 9-1/2 in
- NSF Certified:
- Yes
- Pause Control:
- No
- Product Type:
- Hand Shower Set
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Gentle Aerated, Jet
- WaterSense Labeled:
- Yes