Multi Function Drench, Sensitive, Jet and Massage Showerhead in Polished Nickel
Spectra® Multi Function Drench, Sensitive, Jet and Massage Showerhead in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 3.000 PT: 225-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Change the spray pattern of your shower head with a simple touch of the edge of your Spectra eTouch™ shower head
- 4-Function shower head with different spray patterns to fit a variety of needs
- Easy-to-use eTouch wall-mounted remote allows you to change the spray pattern with the touch of a button
- 2.5 gpm flow rate
- Jet provides a targeted spray
- Massage brings a pulsating spray to help you unwind and relax
- Sensitive is a fine spray that is soft and gentle on the skin
- Drench provides a soaking spray with full body coverage
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Battery Type:
- Alkaline
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Spectra®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-3/4 in
- Diameter:
- 7-3/16 in
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Center Size:
- 1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 15/16 in
- Fitting Size 1:
- 15/16 in
- Fitting Sizes:
- 15/16 in
- Flow Rate:
- 1.8 gpm
- Green Product:
- Yes, WaterSense
- Height:
- 7-3/16 in
- IAPMO Listed -:
- No
- Length:
- 3-3/4 in
- NSF Certified:
- Yes
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Size:
- 3-3/4 in x 7-3/16 in
- Spray Type:
- Drench, Sensitive, Jet, Massage
- Toilet Bowl Length:
- 3-3/4 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 7-3/16 in