American Standard Spectra® 2.5 gpm 4-Function Handshower
A9035154
Color Finish
DESCRIPTION
- 2.5 gpm flow rate
- AquaToggle™ easily changes sprays
- Drench provides a soaking spray with full body coverage
- Includes four separate spray functions
- Massage brings a pulsating spray to help you unwind and relax
- Powerwash® provides powerful, sweeping coverage to help make cleaning the shower and tub easy
- Sensitive is a fine spray that is soft and gentle on the skin
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1
- CARB OTC LEED Compliant
- No
- CEC Compliant
- Not for Sale in CA
- CSA Certified
- CSA B125.1
- Collection
- Spectra®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Depth
- 1-3/4 in
- Diameter
- 4-15/16 in
- EPA Compliant
- No
- Faucet Height
- 10-1/16 in
- Flow Rate
- 2.5 gpm
- Hand Shower Flow Rate
- 2.5
- Height
- 10-1/16 in
- IAPMO Listed
- No
- NSF Certified
- No
- Showerhead Function
- 4
- Trim Only
- No
- WaterSense Labeled
- No
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday