Multi Drench,Jet,Massage and Sensitive Showerhead in Brushed Nickel

You last purchased this on
 
American Standard

Spectra+ Fixed™ Multi Drench,Jet,Massage and Sensitive Showerhead in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Spectra+ Fixed™ Multi Drench,Jet,Massage and Sensitive Showerhead in Brushed Nickel

  • Fast #
  • Part #A9135073295
  • Item #7779512
  • Manufacturer Part #9135073.295
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes four separate spray functions
  • Drench provides a soaking spray with full body coverage
  • Beautiful finishes that are scratch and tarnish resistant
  • Metal ball joint
  • Massage brings a pulsating spray to help you unwind and relax
  • Pressure compensating flow device provides a consistent flow over a wide pressure range
  • Jet provides targeted water coverage
  • Sensitive is a fine spray that is soft and gentle on the skin
  • Flow Rate of 2.5 gpm/9.5 L/min.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Spectra+ Fixed™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-3/16 in
Diameter:
7-1/4 in
EPA Compliant:
No
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
15/16 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Fitting Size 1:
15/16 in
Fitting Sizes:
15/16 in
Flow Rate:
2.5 gpm
GSA Approved:
No
Height:
7-1/4 in
IAPMO Listed -:
No
Length:
3-3/16 in
Material:
Plastic
NSF Certified:
No
Number of Jets:
4
Origin:
Global
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Size:
3-3/16 in x 7-1/4 in
Spray Type:
Drench, Jet, Massage, Sensitive
Style:
Modern
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.08 lb
Width:
7-1/4 in