Spectra+ Fixed™ Multi Drench,Jet,Massage and Sensitive Showerhead in Polished Chrome

Part #A9135073002  |  Item #7779471  |  Manufacturer Part #9135073.002

$ 68.25 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Beautiful finishes that are scratch and tarnish resistant
  • Includes four separate spray functions
  • Drench provides a soaking spray with full body coverage
  • Sensitive is a fine spray that is soft and gentle on the skin
  • Jet provides targeted water coverage
  • Massage brings a pulsating spray to help you unwind and relax
  • Pressure compensating flow device provides a consistent flow over a wide pressure range
  • Metal ball joint
  • Flow Rate of 2.5 gpm/9.5 L/min.

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Spectra+ Fixed™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-3/16 in

Diameter: 7-1/4 in

EPA Compliant: No

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 15/16 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Fitting Size 1: 15/16 in

Fitting Sizes: 15/16 in

Flow Rate: 2.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Height: 7-1/4 in

IAPMO Listed: No

Length: 3-3/16 in

Material: Plastic

NSF Certified: Yes

Shape: Round

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Multi

Size: 3-3/16 in x 7-1/4 in

Spray Type: [Drench, Jet, Massage, Sensitive]

Style: Traditional

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Width: 7-1/4 in