Spectra+ Fixed™ Multi Function Drench, Sensitive, Jet and Massage Showerhead in Polished Nickel

Part #A9035074013  |  Item #7378868  |  Manufacturer Part #9035074.013

$ 75.40 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Beautiful finishes that are scratch and tarnish resistant
  • Includes four separate spray functions
  • Drench provides a soaking spray with full body coverage
  • Sensitive is a fine spray that is soft and gentle on the skin
  • Jet provides targeted water coverage
  • Massage brings a pulsating spray to help you unwind and relax
  • Pressure compensating flow device provides consistent flow over a wide pressure range
  • 2.5 gpm flow rate

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Center Size: 1/2 in

Collection: Spectra+ Fixed™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 7-3/16 in

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Ceiling Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Height: 3-3/16 in

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Shape: Round

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Multi

Spray Type: Drench, Jet, Massage, Sensitive

Trim Only: No

WaterSense Labeled: Yes