Handheld 4-Function Shower Slide Bar Kit in Polished Nickel
Spectra® Handheld 4-Function Shower Slide Bar Kit in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
American Standard Multi Function Hand Shower in Polished Nickel
Part #A9035154013
American Standard 59 in. Hand Shower Hose in Polished Nickel
Part #A8888035013
American Standard 30-1/8 in. Shower Rail in Polished Nickel
Part #A1660730013
American Standard Supply Elbow in Polished Nickel
Part #A8888037013
- Spectra+ Hand Shower features a lightweight, ergonomic design for a sure grip even with wet, soapy hands
- AquaToggle™ easily changes sprays for Hand Shower
- Hand Shower kit includes the Spectra+ Hand Shower, 30-inch Shower Rail, 59-inch Shower Hose, and Wall Supply
- 2.5 gpm flow rate
- 4-Function shower head with different spray patterns to fit a variety of needs
- Shower Bracket attaches to all standard shower arms
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Spectra®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-3/4 in
- EPA Compliant:
- No
- End Connection 1:
- NPSM, NPT
- End Connections:
- NPSMNPT
- Faucet Connection:
- NPSM, NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 30-1/8 in
- Faucet Material:
- Metal
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 30-1/8 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- Length:
- 9-15/16 in
- Material:
- Metal
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage
- Trim Only:
- No
- WaterSense Labeled:
- Yes