Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
This product has been replaced by
Manufacturer Part #9038254.295
Spectra® Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- AquaToggle™ easily changes sprays for Handshower
- Dock-Tite™ securely docks the shower head magnetically
- With a 2-in-1 design, wide shower head and hand shower combination
- Massage brings a pulsating spray to help you unwind and relax
- Drench provides a soaking spray with full body coverage
- Sensitive is a fine spray that is soft and gentle on the skin
- 4-Function shower head with different spray patterns to fit a variety of needs
- DivertPaddle™ allows for an easy switch between spray heads
- PowerWash® provides a powerful, wide spray that helps make cleaning the shower easy
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Spectra®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-5/8 in
- Diameter:
- 4-15/16 in
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-9/16 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 10-1/2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 6-5/8 in
- NSF Certified:
- No
- Pause Control:
- No
- Product Type:
- Handshower Showerhead
- Showerhead Function:
- Multi
- Size:
- 6-5/8 in x 9-7/16 in
- Spray Type:
- Massage
- Toilet Bowl Length:
- 6-5/8 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 9-7/16 in