1.8 gpm 4-function Drench, Sensitive, Jet and Massage Showerhead in Legacy Bronze
Spectra® Plus 1.8 gpm 4-function Drench, Sensitive, Jet and Massage Showerhead in Legacy Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 225-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes four separate spray functions
- Drench provides a soaking spray with full body coverage
- Beautiful finishes that are scratch and tarnish resistant
- 1.8 gpm flow rateWater senseCEC
- Massage brings a pulsating spray to help you unwind and relax
- Pressure compensating flow device provides consistent flow over a wide pressure range
- Jet provides targeted water coverage
- Sensitive is a fine spray that is soft and gentle on the skin
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Spectra® Plus
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 3-3/16 in
- Diameter:
- 7-3/16 in
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Drench, Jet, Massage, Sensitive
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes