Spectra® Plus 1.8 gpm 4-function Drench, Sensitive, Jet and Massage Showerhead in Legacy Bronze

Part #A9038374278  |  Item #7378847  |  Manufacturer Part #9038374.278

$ 139.10 EACH
(Pricing is for Legacy Bronze)

Color/Finish:
Legacy Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy Clean Spray Nozzles simplifies the cleaning process for your shower head
  • Touch function allows you to switch between spray patterns with a simple touch of the shower head
  • Four Function shower head with different spray patterns to fit a variety of needs
  • Drench provides a soaking spray with full body coverage
  • Sensitive is a fine spray that is soft and gentle on the skin
  • Jet provides a targeted spray
  • Massage brings a pulsating spray to help you unwind and relax
  • 1.8 gpm flow rateWater senseCEC

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Battery Type: Alkaline

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Spectra® Plus

Color Finish: Legacy Bronze

Color Finish Category: Bronze Tones

Depth: 3-3/4 in

Diameter: 7-3/16 in

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.8 gpm

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Metal

NSF Certified: No

Shape: Round

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Multi

Spray Type: [Drench, Jet, Massage, Sensitive]

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes