American Standard

Spectra® Plus 1.8 gpm 4-function Hand Shower in Legacy Bronze

Part #A9038154278  |  Manufacturer Part #9038154.278

Color/Finish:
Legacy Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes four separate spray functions
  • AquaToggle™ easily changes sprays
  • Drench provides a soaking spray with full body coverage
  • Sensitive is a fine spray that is soft and gentle on the skin
  • Powerwash® provides powerful, sweeping coverage to help make cleaning the shower and tub easy
  • Massage brings a pulsating spray to help you unwind and relax
  • 1.8 gpm flow rateWater senseCEC

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Spectra® Plus

Color Finish: Legacy Bronze

Color Finish Category: Bronze Tones

Depth: 1-3/4 in

EPA Compliant: Yes

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.8

Height: 10-1/16 in

IAPMO Listed: Yes

Installation Type: Wall Mount

NSF Certified: No

Showerhead Function: Multi

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes