Multi Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)
Spectra® Multi Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
- AquaToggle™ easily changes sprays
- Drench provides a soaking spray with full body coverage
- Includes four separate spray functions
- Massage brings a pulsating spray to help you unwind and relax
- 2.5 gpm flow rate
- Powerwash® provides powerful, sweeping coverage to help make cleaning the shower and tub easy
- Sensitive is a fine spray that is soft and gentle on the skin
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Spectra®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-3/4 in
- Faucet Height:
- 10-1/16 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4-15/16 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 10-1/16 in
- Hose Included:
- No
- Length:
- 10-1/16 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage
- UL Listed:
- No
- WaterSense Labeled:
- Yes