Single Function Showerhead in Legacy Bronze

You last purchased this on
 
American Standard

Spectra+ Rain™ Single Function Showerhead in Legacy Bronze

  • Fast #
  • Part #A9038001278
  • Item #7378878
  • Manufacturer Part #9038001.278
3.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Spectra+ Rain™ Single Function Showerhead in Legacy Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Legacy Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy to clean spray nozzles
  • Beautiful finishes that are scratch and tarnish resistant
  • Drenching shower spray that mimics the feeling of rain
  • 2.5 gpm flow rate
  • Pressure compensating flow device provides consistent flow over a wide pressure range
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Spectra+ Rain™
Color Finish Category:
Bronze Tones
Color Finish Name:
Legacy Bronze
Depth:
3-3/16 in
Diameter:
11 in
EPA Compliant:
No
Faucet Center Size:
1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount, Wall Mount
Flow Rate:
1.8 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
3-3/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
WaterSense Labeled:
Yes