Spectra+ Rain™ Single Function Rain Showerhead in Polished Chrome

Part #A9035001002  |  Item #7378856  |  Manufacturer Part #9035001.002

$ 117.00 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Drenching shower spray that mimics the feeling of rain
  • Easy to clean spray nozzles
  • Beautiful finishes that are scratch and tarnish resistant
  • Pressure compensating flow device provides consistent flow over a wide pressure range
  • 2.5 gpm flow rate

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Center Size: 1/2 in

Collection: Spectra+ Rain™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 11 in

EPA Compliant: No

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Ceiling Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 3-3/16 in

IAPMO Listed: No

NSF Certified: No

Shape: Round

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Rain

Trim Only: No

WaterSense Labeled: No