Multi Function Shower System in Legacy Bronze

You last purchased this on
 
American Standard

Spectra Versa™ Multi Function Shower System in Legacy Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Spectra Versa™ Multi Function Shower System in Legacy Bronze

  • Fast #
  • Part #A9038804278
  • Item #8027425
  • Manufacturer Part #9038804.278
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Legacy Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Enjoy using showerhead and hand shower, alone or together
  • Easy installation for retrofit, renovation or new construction eliminates drilling or damage to tile
  • System includes 11” Rain showerhead, 4-function hand shower, 25” slide bar with Easy Glide, push-button diverter, 15” shower arm, 69” metal shower hose, adhesive tape and screws
  • AquaToggle to easily switch between sprays with one hand
  • Rain showerhead features single-function drench spray
  • Hand shower features Drench, PowerWash, Sensitive, and Massage spray functions
  • Connects to existing shower outlet without tools or damage to tiles; securely adheres to existing tile with included adhesive tape or screws
  • Push-button diverter is easy to use
  • Push-button diverter easily switches between water outlets or combines both
  • Enjoy showerhead and hand shower, alone or simultaneously
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Spectra Versa™
Color Finish Category:
Bronze Tones
Color Finish Name:
Legacy Bronze
Depth:
22-11/16 in
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.8 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Height:
29-15/16 in
Hose Length:
69 in
IAPMO Listed -:
Yes
Length:
22-11/16 in
MA Approved -:
Yes
Material:
Plastic
NSF Certified:
No
Shower Arm Reach:
14-7/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Size:
22-11/16 in x 11 in
Slide Bar Height:
22-11/16 in
Spray Type:
Drench, Massage, Powerwash, Sensitive
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Width:
11 in