Spectra Versa™ Single Handle Multi Function Shower System in Brushed Nickel

Part #A9038804295  |  Item #8027422  |  Manufacturer Part #9038804.295

$ 361.40 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • System includes 11” Rain showerhead, 4-function hand shower, 25” slide bar with Easy Glide, push-button diverter, 15” shower arm, 69” metal shower hose, adhesive tape and screws
  • Enjoy using showerhead and hand shower, alone or together
  • Easy installation for retrofit, renovation or new construction eliminates drilling or damage to tile
  • Push-button diverter is easy to use
  • Connects to existing shower outlet without tools or damage to tiles; securely adheres to existing tile with included adhesive tape or screws
  • Rain showerhead features single-function drench spray
  • Hand shower features Drench, PowerWash, Sensitive, and Massage spray functions
  • AquaToggle to easily switch between sprays with one hand
  • Enjoy showerhead and hand shower, alone or simultaneously
  • Push-button diverter easily switches between water outlets or combines both

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Spectra Versa™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 11 in

EPA Compliant: Yes

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.8 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.8 gpm

Handle Type: Lever

Height: 32-7/8 in

Hose Included: Yes

Hose Length: 69 in

IAPMO Listed: No

MA Approved: Yes

Material: Plastic

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 14-7/8 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Multi

Size: 22-11/16 in x 11 in

Slide Bar Height: 22-11/16 in

Spray Type: [Drench, Massage, Powerwash, Sensitive]

Trim Only: Yes

UL Listed: No

WaterSense Labeled: Yes

Width: 11 in