4-3/16 in. Rubber Nut, Washer and Gasket for 6530.173, 6540.180 and 6545
4-3/16 in. Rubber Nut, Washer and Gasket for 6530.173, 6540.180 and 6545
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 6530.173, 6540.180, 6545
- Built-In Grinder:
- No
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-3/16 in
- Material:
- Rubber
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.02 lb