0 items

American Standard Spout Seal Kit for American Standard 4040 Hamilton Double-Handle Kitchen Faucet

AM9622880070A

Brand Model Compatibility

American Standard 4040 Hamilton Two Handle Kitchen Faucet
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Easy installation
  • Genuine American Standard® repair part
  • Rubber construction

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard 4040 Hamilton Two Handle Kitchen Faucet
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Rubber
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday