Sprayer Holder for American Standard 4175.300.F15 Colony Kitchen Faucet W/ Spray

You last purchased this on
 
American Standard

Fairbury™ Sprayer Holder for American Standard 4175.300.F15 Colony Kitchen Faucet W/ Spray

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Fairbury™ Sprayer Holder for American Standard 4175.300.F15 Colony Kitchen Faucet W/ Spray

  • Fast #
  • Part #AM9236400070A
  • Item #5105401
  • Manufacturer Part #M923640-0070A
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with American Standard® Colony Soft® single control pull down kitchen faucet
  • Reliable performance
  • Genuine American Standard® repair part
  • Easy to install
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Brand Model Compatibility:
4175.300.F15 Colony Kitchen Faucet with Spray and Fairbury Single Control Pull-down Kitchen Faucets
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Fairbury™
Faucet Part Type:
Spray Holder
GSA Approved:
No
IAPMO Listed -:
Yes
NSF Certified:
No