0 items

American Standard Transitional Square Robe Hook

A8338210

Color Finish

Starting at $19.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to Install
  • Includes concealed mounting with no exposed set screws
  • Includes template for easy installation with no measuring required

SPECIFICATIONS

ADA Compliant
No
Collection
Transitional
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/4 in
Height
3-1/8 in
Material
Metal
Width
4-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday